This product requires certification to purchase.

9-5/8 in. Towel Holder in Brushed Gold

Riobel®

Reflet 9-5/8 in. Towel Holder in Brushed Gold

  • Fast #
  • Part #RRF7BG
  • Item #9374838
  • Manufacturer Part #RF7BG
3.9 out of 5 Customer Rating
Brand image
Riobel®

Reflet 9-5/8 in. Towel Holder in Brushed Gold

  • Fast #
  • Part #RRF7BG
  • Item #9374838
  • Manufacturer Part #RF7BG
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All hardware for mounting is included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid zinc construction optimizes durability and long-lasting performance
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/4 in
Base Plate Width:
1-5/8 in
Collection:
Reflet
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Installation Type:
Wall Mount
Length:
9-5/8 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
2
UPC:
883186514185