9-5/8 in. Towel Holder in Chrome
Reflet 9-5/8 in. Towel Holder in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All hardware for mounting is included
- Solid zinc construction optimizes durability and long-lasting performance
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Reflet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4 in
- Height:
- 1-5/8 in
- Length:
- 9-5/8 in
- Material:
- Zinc
- Material Type:
- Polycarbonate
- Mount Type:
- Wall
- UPC:
- 883186514208
- Width:
- 9-5/8 in