This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

Riobel®

Reflet™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #RTRF51C
  • Item #9374620
  • Manufacturer Part #TRF51C
4.8 out of 5 Customer Rating
Brand image
Riobel®

Reflet™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #RTRF51C
  • Item #9374620
  • Manufacturer Part #TRF51C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature
  • One simple control mechanism for temperature and volume
  • Single function cartridge included with trim
  • Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
  • Compatible House of Rohl® R51 rough-in valve supports a flow rate of 5.8 GPM at 60 PSI for immersive showering experience
  • Must order compatible House of Rohl® R51 pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Application:
Residential
Collection:
Reflet™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6
Escutcheon Width:
6
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
UPC:
883186510934
Valve Trim Type:
Pressure Balancing