Single Handle Knob Floor Mount Filler in Brushed Nickel (Trim Only)
Reflet Single Handle Knob Floor Mount Filler in Brushed Nickel (Trim Only)
Product Details
Product Details
- Includes a single-function, anti-calcium hand shower at 1.8 gpm at 60 psi
- Single hole floor-mounted installation
- Integrated diverter to easily divert water from tub filler to hand shower
- Flow rate of 6.0 gpm at 60 psi to quickly fill your tub
- Rough valve sold separately: Order RHFS, RHFS-EX or RHFS-SPEX rough valve (for concrete floor installation order RHBX, RHFS-EX OR RHFS-SPEX)
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- All hardware for installation is included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Reflet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Brass
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Spout Height:
- 34-7/8
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8
- UPC:
- 883186510101