This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

Riobel®

Reflet Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RRFS01BG
  • Item #9375205
  • Manufacturer Part #RFS01BG
4.8 out of 5 Customer Rating
Brand image
Riobel®

Reflet Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RRFS01BG
  • Item #9375205
  • Manufacturer Part #RFS01BG
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Reflet
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
7-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2-7/8
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
6-3/8
Spout Reach:
5-7/8
Spout Type:
Fixed
UPC:
883186510156
WaterSense Labeled:
No