Single Handle Pressure Balancing and Thermostatic Valve Trim in Chrome
Reflet Single Handle Pressure Balancing and Thermostatic Valve Trim in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Collection:
- Reflet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 883186511405
- Valve Trim Type:
- Pressure Balancing, Thermostatic
- Width:
- 6 in