Wall Mount Toilet Tissue Holder in Brushed Gold
Reflet™ Wall Mount Toilet Tissue Holder in Brushed Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- All hardware for mounting is included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid zinc construction optimizes durability and long-lasting performance
Specifications
- Base Plate Height:
- 6-3/4 in
- Collection:
- Reflet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- UPC:
- 883186514246