Wall Mount Toilet Tissue Holder in Brushed Nickel
Reflet™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All hardware for mounting is included
- Solid zinc construction optimizes durability and long-lasting performance
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- Base Plate Width:
- 6-3/4 in
- Collection:
- Reflet™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2 in
- UPC:
- 883186514239