This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Chrome

Riobel®

Reflet™ Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #RRF3C
  • Item #9375312
  • Manufacturer Part #RF3C
3.7 out of 5 Customer Rating
Brand image
Riobel®

Reflet™ Wall Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #RRF3C
  • Item #9375312
  • Manufacturer Part #RF3C
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All hardware for mounting is included
  • Solid zinc construction optimizes durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-3/8 in
Collection:
Reflet™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/2 in
UPC:
883186514215