22 X 9 WATERFALL AND RAIN SHOWERHEAD
Riobel® 22 X 9 WATERFALL AND RAIN SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rain and Cascade functions
- 2 functions
- 2.5 GPM/9.4 LPM at 60 PSI
- Two 1/2" female NPT inlets
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Riobel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 21-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3-7/8
- IAPMO Listed:
- No
- Length:
- 21-1/2
- Package Quantity:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Rectangle
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Waterfall, Rain
- Type:
- R406C
- UL Listed:
- No
- UPC:
- 883186125107
- WaterSense Labeled:
- No
- Width:
- 9