Single Handle Knurled Floor Mount Filler in Polished Nickel (Trim Only)
Riu Single Handle Knurled Floor Mount Filler in Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole floor mounted installation
- Integrated diverter to easily divert water from tub filler to hand shower
- Includes a single-function, anti-calcium hand shower at 1.8 GPM at 60 PSI
- Rough valve sold separately: order RHFS, RHFS-EX or RHFS-SPEX rough valve (for concrete floor installation order RHBX, RHFS-EX OR RHFS-SPEX)
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Flow rate of 6.0 GPM at 60 PSI to quickly fill your tub
- All hardware for installation is included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Riu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Height:
- 38-5/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 32-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-7/8 in