This product requires certification to purchase.

Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Brushed Gold

Riobel®

Riu Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RRL01KNBG
  • Item #9374828
  • Manufacturer Part #RL01KNBG
5 out of 5 Customer Rating
Brand image
Riobel®

Riu Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RRL01KNBG
  • Item #9374828
  • Manufacturer Part #RL01KNBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock, Vessel Filler
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Riu
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
15-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
15-3/4
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
12-1/4
Spout Reach:
5-3/4
Spout Type:
Fixed
UPC:
883186516721
WaterSense Labeled:
Yes