Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Polished Nickel
Riu Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock, Vessel Filler
- CEC Compliant:
- For Sale in CA
- Collection:
- Riu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 10-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3 in
- Handle Type:
- Lever
- Height:
- 10-1/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-7/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Fixed
- UPC:
- 883186516714
- WaterSense Labeled:
- Yes