Two Handle Widespread Bathroom Sink Faucet in Black
Riu Two Handle Widespread Bathroom Sink Faucet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Flow rate options at 60 psi
- 1.5 gpm (WaterSense compliant)
- For 1.0 gpm, order -10 version
- Quick connect system for easy installation
- Push drain assembly included with faucet
- All hardware for mounting is included
- Designed to accommodate three-hole installation from 8" to 16"
- Available as part of a complete collection of bathroom fixtures and accessories
- Number of holes required for installation: 3
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Riu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 883186467634
- WaterSense Labeled:
- Yes