Two Handle Widespread Bathroom Sink Faucet in Brushed Gold
Riu™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Flow rate options at 60 PSI:
- -1.5 GPM (WaterSense compliant)
- - For 1.0 GPM, order -10 version
- Quick Connect system for easy installation
- Push drain assembly included with faucet
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Riu™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 4-3/8
- Spout Reach:
- 4-1/8
- Spout Type:
- Fixed
- Type:
- Faucet
- UPC:
- 883186464862
- WaterSense Labeled:
- Yes