This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Riobel®

Riu™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RRU08LBG
  • Item #8015755
  • Manufacturer Part #RU08LBG
4.8 out of 5 Customer Rating
Brand image
Riobel®

Riu™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #RRU08LBG
  • Item #8015755
  • Manufacturer Part #RU08LBG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate options at 60 PSI:
  • -1.5 GPM (WaterSense compliant)
  • - For 1.0 GPM, order -10 version
  • Quick Connect system for easy installation
  • Push drain assembly included with faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Riu™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
4-3/8 in
Spout Reach:
4-1/8 in
Spout Type:
Fixed
UPC:
883186464893
WaterSense Labeled:
Yes