Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Riu™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Flow rate options at 60 PSI:
- -1.5 GPM (WaterSense compliant)
- - For 1.0 GPM, order -10 version
- Quick Connect system for easy installation
- Push drain assembly included with faucet
Product Information
-
Lead Law Compliant
-
ADA Compliant
-
Green