Plastic Rail Slider in Chrome
Plastic Rail Slider in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For flat shower bar
- Plastic construction
- Easy-glide left cursor
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 4840
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/8
- Faucet Part Type:
- Rail Slider
- GSA Approved:
- No
- Height:
- 3-3/4
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 883186188751
- WaterSense Labeled:
- No
- Width:
- 4