Single Function Hand Shower in Brushed Gold - PVD
Single Function Hand Shower in Brushed Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Series: CS, GS, PA, RU, SY, VS, ED
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold - PVD
- Depth:
- 9-11/25
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 883186479286
- WaterSense Labeled:
- No