Single Function Rain Showerhead in PVD Brushed Nickel
Single Function Rain Showerhead in PVD Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 1 function
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Depth:
- 2-3/8
- Diameter:
- 12-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- UPC:
- 883186509556
- WaterSense Labeled:
- Yes