Single Function Showerhead in Brushed Gold
Single Function Showerhead in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 function
- Flow rate options at 60 psi
- 2.0 gpm
- For 1.8 gpm, order - WS version
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Square showerhead
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 2-1/4
- Shape:
- Square
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 883186447544
- WaterSense Labeled:
- Yes
- Width:
- 8