Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
Product Details
Product Details
- 1 function
- Flow rate options at 60 psi
- -2.0 gpm
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Step into the relaxing, rain-like experience with this 17 in wide rain showerhead for ultimate body coverage
- Showerhead supports a flow rate of 2 gpm at 60 psi for an immersive shower experience
- Square rain showerhead
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Shape:
- Square
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 883186039237
- WaterSense Labeled:
- No