Single Function Showerhead in Polished Nickel
Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 function
- Flow rate options at 60 psi
- 2.0 gpm
- For 1.8 gpm, order -WS version
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Built-in swivel enables you to aim the water in many directions
- Round showerhead
- WaterSense® certified product ? uses less water than standard faucets while still meeting strict performance guidelines
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 8-7/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 883186000640
- WaterSense Labeled:
- Yes