This product requires certification to purchase.

Soap dispenser

Riobel®

Soap dispenser

  • Fast #
  • Part #RSD8SS
  • Item #8015837
  • Manufacturer Part #SD8SS
5 out of 5 Customer Rating
Brand image
Riobel®

Soap dispenser

  • Fast #
  • Part #RSD8SS
  • Item #8015837
  • Manufacturer Part #SD8SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass construction
  • 13.5 fluid ounce bottle capacity
  • Top fill
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
13.5 oz
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
3-1/8 in
Installation Type:
Deck Mount
Material:
Brass
Spout Reach:
4-5/8 in
UPC:
883186465142