Supply Elbow in Black
Supply Elbow in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with a standard hand shower hose
- 1/2 in threaded inlet female NPT
- 1/2 in outlet male
- 90° angled wall outlet enables easy connectivity between the hose and outlet
- Outlet can adjust between 7/8 in and 1-3/8 in protrusion from the wall for easy installation
- All mounting hardware included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-1/8
- End Connection 1:
- FNPT
- End Connection 2:
- Male
- End Connections:
- FNPT x Male
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 883186467818