This product requires certification to purchase.

Supply Elbow in Brushed Nickel

Riobel®

Supply Elbow in Brushed Nickel

  • Fast #
  • Part #R775BN
  • Item #7907392
  • Manufacturer Part #775BN
4.4 out of 5 Customer Rating
Brand image
Riobel®

Supply Elbow in Brushed Nickel

  • Fast #
  • Part #R775BN
  • Item #7907392
  • Manufacturer Part #775BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For use with a standard hand shower hose
  • 1/2" threaded inlet female NPT
  • 1/2" outlet male
  • 90° angled wall outlet enables easy connectivity between the hose and outlet
  • Outlet can adjust between 7/8" and 1-3/8" protrusion from the wall for easy installation
  • All mounting hardware included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/4
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
883186057125
Width:
2-1/8