This product requires certification to purchase.

Multi Function Showerhead in Chrome

Riobel®

Transitional Multi Function Showerhead in Chrome

  • Fast #
  • Part #R376C
  • Item #7881109
  • Manufacturer Part #376C
4.1 out of 5 Customer Rating
Brand image
Riobel®

Transitional Multi Function Showerhead in Chrome

  • Fast #
  • Part #R376C
  • Item #7881109
  • Manufacturer Part #376C
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 functions
  • Flow rate options at 60 PSI:
  • -2.0 GPM
  • - For 1.8 GPM, order -WS version
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Transitional
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Shape:
Square
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
UPC:
883186169170