Multi Function Showerhead in Polished Nickel
Transitional Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 functions
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Transitional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 883186168968