Single Handle Pull Down Kitchen Faucet in Stainless Steel PVD
Trattoria Single Handle Pull Down Kitchen Faucet in Stainless Steel PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AR
Product Details
Product Details
- Boomerang™ pull-down technology seamlessly integrates sprayer into the spout while returning it quickly and easily to the sprayer's original position
- Dual-spray functionality with ability to toggle between stream and spray settings
- 1.5 gpm at 60 psi
- Swivel spout can rotate 360° for greater sink accessibility
- Handspray retracts seamlessly into the spout
- Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
- Flow rate of 1.5 gpm at 60 psi for effective cleaning while optimizing water usage
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Ceramic disc cartridge for durability and long-lasting performance
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Trattoria
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 883186465432