Trattoria kitchen faucet with spray
Trattoria Trattoria kitchen faucet with spray
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Boomerang™ pull-down technology seamlessly integrates sprayer into the spout while returning it quickly and easily to the sprayer's original position
- Dual-spray functionality with ability to toggle between stream and spray settings
- 1.5 GPM at 60 PSI
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Trattoria
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- Faucet
- UPC:
- 883186465418