*CVR* 2-WAY TYPE T THERMOSTATIC COA
Venty™ *CVR* 2-WAY TYPE T THERMOSTATIC COA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Thermostatic & pressure balance
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.0 GPM at 60 PSI
- Rough-in valve sold separately
- Order RHFS floor mount tub filler rough-in valve
- - Order RHBX floor mount tub filler rough-in valve for concrete floor installation
- RHBX-SPEX
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Venty™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Floor Mount
- Type:
- RTVY39C
- UPC:
- 883186104751