*CVR* 2-WAY TYPE T/P THERMOSTATIC/P
Venty™ *CVR* 2-WAY TYPE T/P THERMOSTATIC/P
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RioWise™ valve technology
- Temperature and volume control
- Up to 3 functions
- Rough-in valve sold separately
- Order R23 therm & pressure balance rough-in valve
Documents
Specifications
- Collection:
- Venty™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- RTVY23C
- UPC:
- 883186104799