Wall-mount tub spout
Wall-mount tub spout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" copper slip fit inlet
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Tub Spout
- Type:
- R867BK
- UPC:
- 883186467801