This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

Riobel®

Zendo Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #RTZOTQ51C
  • Item #7879645
  • Manufacturer Part #TZOTQ51C
4.3 out of 5 Customer Rating
Brand image
Riobel®

Zendo Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #RTZOTQ51C
  • Item #7879645
  • Manufacturer Part #TZOTQ51C
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Temperature and volume control
  • 1 function
  • Rough-in valve sold separately
  • Order R51 pressure balance rough-in valve
  • Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature
  • Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • All necessary mounting hardware included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Application:
Residential
Collection:
Zendo
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-1/8
Escutcheon Width:
5-1/2
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
UPC:
883186040660
Valve Trim Type:
Pressure Balancing