This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

Riobel®

Zendo Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #RZL01C
  • Item #7812860
  • Manufacturer Part #ZL01C
5 out of 5 Customer Rating
Brand image
Riobel®

Zendo Single Handle Vessel Filler Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #RZL01C
  • Item #7812860
  • Manufacturer Part #ZL01C
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flow rate options at 60 PSI:
  • -1.5 GPM (WaterSense compliant)
  • - For 1.0 GPM, order -10 version
  • Drain assembly sold separately. See Drain tab
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Collection:
Zendo
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
11-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-3/4
Spout Reach:
5-1/8
Spout Type:
Fixed
UPC:
883186037578
WaterSense Labeled:
Yes