1/2 in. Brass Fenwal Thermostat
1/2 in. Brass Fenwal Thermostat
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Ritchie #3 Cattle, #5 Cattle, Omni 500, and CattleMaster Waterer
- Diameter:
- 9/16 in
- End Connection 1:
- Threaded
- Fits Pipe Size:
- 1/2 in
- Length:
- 3-3/4 in
- Material:
- Brass