1/2 in. MPT Hog Valve in White
1/2 in. MPT Hog Valve in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 2.8 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- Height:
- 1-1/2
- Length:
- 7
- Valve Size:
- 1/2 in
- Width:
- 5