Standard Reversible Ratchet Wrench 1/4 in. and 3/16 in. by 3/8 in. and 5/16 in.
Standard Reversible Ratchet Wrench 1/4 in. and 3/16 in. by 3/8 in. and 5/16 in.
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reversible design with 1/2" and 9/16" hex openings on one end with 3/16" and 1/4" square openings on other end
Specifications
- Application:
- HVAC, Residential
- Color Finish Name:
- Silver
- Drive Size:
- 1/2 in
- Height:
- 1/2
- Length:
- 12-3/4
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Ratchet
- UPC:
- 686800606132
- Weight:
- 23/100
- Width:
- 3