5/8 in. 800 psi Inside Diameter EPDM Hose
5/8 in. 800 psi Inside Diameter EPDM Hose
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 5/8 in
- Material:
- Rubber
- Material Type:
- EPDM
- Pressure - Maximum:
- 800 psi