This product requires certification to purchase.

75 gal. 96 in. Agricultural Dispensers

Ritchie Engineering

WaterMaster 75 gal. 96 in. Agricultural Dispensers

  • Fast #
  • Part #R18007
  • Item #1661463
  • Manufacturer Part #18007
3.4 out of 5 Customer Rating
Brand image
Ritchie Engineering

WaterMaster 75 gal. 96 in. Agricultural Dispensers

  • Fast #
  • Part #R18007
  • Item #1661463
  • Manufacturer Part #18007
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All surfaces slope to drain for easy cleaning
  • Patented water seal keeps cold air away from valve
  • Finger lift service cover requires no tools, springs, or clips
  • Fastest valve in the industry allows lower storage volume for fresher water
  • Immersion heater and supply line heater available as options
  • Built for rugged feedlot, pasture, and dairy conditions
  • Requires Certification

Documents


Specifications

Capacity:
75 gal
Collection:
WaterMaster
Height:
22
Length:
96
Width:
33