This product requires certification to purchase.

3/4 in. FPT Straight PVC and Nylon Tee

Ritchie Industries

WaterMaster 3/4 in. FPT Straight PVC and Nylon Tee

  • Fast #
  • Part #R16508
  • Item #1839108
  • Manufacturer Part #16508
3.7 out of 5 Customer Rating
Brand image
Ritchie Industries

WaterMaster 3/4 in. FPT Straight PVC and Nylon Tee

  • Fast #
  • Part #R16508
  • Item #1839108
  • Manufacturer Part #16508
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • For use with WaterMaster waterers
  • Requires Certification

Documents


Specifications

Application:
Water
Clean Bagged:
No
Collection:
WaterMaster
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Size 3:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
Material:
Plastic
Material Type:
Nylon, PVC
NSF Certified:
No