This product requires certification to purchase.

1 in. Knife

Rite Knife

1 in. Knife

  • Fast #
  • Part #RAS100KNIFE
  • Item #8133877
  • Manufacturer Part #AS100KNIFE
4.4 out of 5 Customer Rating
Rite Knife

1 in. Knife

  • Fast #
  • Part #RAS100KNIFE
  • Item #8133877
  • Manufacturer Part #AS100KNIFE
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Length (in):
1
Color Finish Name:
High Visibility Green
GSA Approved:
No
Handle Material:
Aluminum
Handle Type:
Ergonomic
Number of Tools Included:
1
Tool Type:
Knife
UPC:
856071005044