3 - 12 in. Pipe Scraper
3 - 12 in. Pipe Scraper
Product Details
Product Details
- Working range external: Ø 3 in IPS to 12 in IPS
- Mandrel device to cover all working diameter
- Rotatine arm with a blade supported
- Device designed to maintain constant thickness of the continuous chip
Specifications
- Application:
- Scraping, Plastic Pipe
- Fits Pipe Size:
- 3 in - 12 in
- Material:
- Plastic
- Weight:
- 20