This product requires certification to purchase.

One Size Fits All Size Polyester and PVC Poncho in Yellow

River City

Schooner II One Size Fits All Size Polyester and PVC Poncho in Yellow

  • Fast #
  • Part #RIV2000
  • Item #4450797
  • Manufacturer Part #2000
3.3 out of 5 Customer Rating
Brand image
River City

Schooner II One Size Fits All Size Polyester and PVC Poncho in Yellow

  • Fast #
  • Part #RIV2000
  • Item #4450797
  • Manufacturer Part #2000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy duty material
  • Attached hood
  • Side snap closures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-903
Clothing Size:
One Size Fits Most
Collection:
Schooner II
Color Finish Name:
Yellow
Length:
40
Material:
Plastic
Material Type:
PVC, Polyester
Number of Pieces:
3 Piece
Product Type:
Poncho
Reusable:
Yes
Thickness:
0.35 mm
UPC:
045143020003