One Size Fits All Size Polyethylene Poncho in Blue
Schooner Jr One Size Fits All Size Polyethylene Poncho in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with recreational purposes including sporting events, concerts, hunting and fishing
- Disposable .02mm polyurethane material
- Attached hood
- Fits easily into tool box, glove compartment, or travel bag
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- Schooner Jr
- Color Finish Name:
- Blue
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Poncho
- Thickness:
- 0.02 mm
- UPC:
- 045143270231
- Width:
- 80 in