One Size Fits All Size Polyethylene Poncho in Clear
Schooner Jr One Size Fits All Size Polyethylene Poncho in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Attached hood
- Fits easily into pocket, tool box, or glove compartment
- Available in 4 colors
- One size fits all
Documents
Specifications
- Clothing Size:
- One Size Fits Most
- Collection:
- Schooner Jr
- Color Finish Name:
- Clear
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Poncho
- Thickness:
- 0.02 mm
- UPC:
- 045143270224
- Width:
- 80 in