This product requires certification to purchase.

Size 10 Mens PVC Plain Toe Boot in Black

This product has been replaced by

Muck Black 14 in. Plastic Plain Toe Boots in Black
Muck® Boot 14 in. Size 10 Plastic Plain Toe Boots in Black
Manufacturer Part #18822BLM100
River City

Size 10 Mens PVC Plain Toe Boot in Black

  • Fast #
  • Part #RPBP12010
  • Item #4067501
  • Manufacturer Part #PBP12010
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Muck Black 14 in. Plastic Plain Toe Boots in Black
Muck® Boot 14 in. Size 10 Plastic Plain Toe Boots in Black
Manufacturer Part #18822BLM100
River City

Size 10 Mens PVC Plain Toe Boot in Black

  • Fast #
  • Part #RPBP12010
  • Item #4067501
  • Manufacturer Part #PBP12010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Over the sock boot with plain toe
  • Waterproof
  • Cleated sole and kick off lug
  • No straps or adjustments
  • Polyester lining for comfort and ease of use
  • Polyester felt /foam EVA insole for comfort
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Gender:
Mens
Height:
16
Material:
Plastic, Rubber
Material Type:
PVC
Shoe Size:
10
UPC:
045143124558
Weight:
6.60