This product requires certification to purchase.

Riverside Large Oval LP Fire Bowl in Glacier Gray by Real Flame

Riverside Large Oval LP Fire Bowl in Glacier Gray by Real Flame

  • Fast #
  • Part #R592LPGLG
  • Item #9607282
  • Manufacturer Part #592LP-GLG
4.1 out of 5 Customer Rating
Brand image

Riverside Large Oval LP Fire Bowl in Glacier Gray by Real Flame

  • Fast #
  • Part #R592LPGLG
  • Item #9607282
  • Manufacturer Part #592LP-GLG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes fire bowl, stainless steel burner, gray pumice stone, tank seat, 10 ft. LP hose with regulator and vinyl storage cover
  • 50000 BTU burner
  • Battery operated, push button ignition
  • Required 20 lbs. propane tank (not included) must sit outside of fire bowl
  • Can be converted to natural gas by a certified gas technician with Real Flame conversion kit G0002-11 (not included)
  • Burn time for 20 lbs. propane tank is 8-hours (high setting) to 26-hours (low setting)
  • Weather, UV and rust-resistant
  • CSA certified
  • Linear burner tube: 28 in.
  • Requires Certification
Dimensions & Measurements
Height
17 in
Characteristics & Features
Color Finish Name
Glacier Grey
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
R592LPGLG
UPC
752370059200