This product requires certification to purchase.

Fabric Softener Sheets, Outdoor Scent (Box of 160)

RJ Schinner Company

Bounce Fabric Softener Sheets, Outdoor Scent (Box of 160)

  • Fast #
  • Part #EXCP80168CA
  • Item #6228657
  • Manufacturer Part #P80168CA
3.3 out of 5 Customer Rating
Brand image
RJ Schinner Company

Bounce Fabric Softener Sheets, Outdoor Scent (Box of 160)

  • Fast #
  • Part #EXCP80168CA
  • Item #6228657
  • Manufacturer Part #P80168CA
3.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Outdoor Fresh Fabric Enhancer
  • Fights wrinkles, Reduces Static, Improves softness, long lasting Scent & Repels Lint
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-87/1000 in
Length
4-291/1000 in
Size
6/160 ct
Weight
0.714 lb
Width
3-93/200 in
Characteristics & Features
Collection
Bounce
Color Finish Name
White
Warranty & Product Information
Product Type
Fabric Softener
Type
P80168CA