This product requires certification to purchase.

80 oz. Liquid Drain Cleaner (Case of 6)

RJ Schinner Company

Clorox® 80 oz. Liquid Drain Cleaner (Case of 6)

  • Fast #
  • Part #CLO00228CT
  • Item #11388463
  • Manufacturer Part #00228
4.9 out of 5 Customer Rating
Brand image
RJ Schinner Company

Clorox® 80 oz. Liquid Drain Cleaner (Case of 6)

  • Fast #
  • Part #CLO00228CT
  • Item #11388463
  • Manufacturer Part #00228
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Liquid-Plumr® Pro-Strength Clog Destroyer is a powerful thick-gel drain cleaner that cuts through standing water to dissolve tough clogs caused by hair, grease, soap scum, and other buildup. The pro-strength formula not only clears blocked drains quickly but also helps prevent future clogs and eliminate unpleasant odors with regular use.
  • Requires Certification

Documents

Dimensions & Measurements
Size
80 oz
Characteristics & Features
Collection
Clorox®
Color Finish Name
Clear
Warranty & Product Information
Type
CLO00228